Zoro Homepage

Tee-Inside Cover Sloped, SS Type 304 90

  • Mfr # CTS46TICSS

  • Zoro # G5845413


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS46TICSS
Zoro #
G5845413
UPC #
783510178161
Country of Origin
United States

Dimensions

Height
4 in
Size
4 in x 6 in
Width
6 in
Thickness
18 ga / 1.27 mm

Details

Item
Tee-Inside Cover Sloped,SS Type 304 90
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Tee
Series
CleanTray
Weight
8.60 lb
Protection Rating
NEMA Type 1

Description

Tee-Inside Cover Sloped,SS Type 304 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.