Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone Cabinet, Type 1, 10.00x10.00x4.00, Gray, Steel

  • Mfr # ATC10104S

  • Zoro # G6804946


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
4 in
Color
Gray
Size
10 x 10 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC10104S
Zoro #
G6804946
UPC #
783510427597
Country of Origin
Mexico

Dimensions

Depth
4 in
Size
10 x 10 x 4 in
Height
10 in
Width
10 in
Nominal Door Size
6.8 in / 173 mm / 6.75 in / 171 mm
Door Thickness
14 ga / 1.9 mm
Panel Size
7.00 x 7.00 in / 178 x 178 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Telephone Cabinet,Type 1,10.00x10.00x4
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
1
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
8.80 lb
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,10.00x10.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.