
Telephone Cabinet, Type 1, 12.00x12.00x6.00, Gray, Steel
Mfr # ATC12126S
Zoro # G6805034
product price:Â $343.38
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
12 in
NEMA Enclosure Type
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATC12126S
Zoro #
G6805034
UPC #
783510428891
Country of Origin
Mexico
Dimensions
Height
12 in
Size
12 x 12 x 6 in
Depth
6 in
Width
12 in
Nominal Door Size
8.3 in / 211 mm / 8.25 in / 210 mm
Panel Size
9.00 x 9.00 in / 229 x 229 mm
Body Thickness
16 ga / 1.52 mm
Door Thickness
14 ga / 1.9 mm
Details
Item
Telephone Cabinet,Type 1,12.00x12.00x6
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Gauge
Body: 16 ga, Door: 14 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
13.90 lb
Protection Rating
NEMA Type 1; IP30
Description
Telephone Cabinet,Type 1,12.00x12.00x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.