Telephone Cabinet, Type 1, 24.00x18.00x4.00, Gray, Steel

  • Mfr # ATC24184F

  • Zoro # G6806136


product price:  $528.65
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Size
24 x 18 x 4 in
Gauge
Body: 16 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATC24184F
Zoro #
G6806136
UPC #
783510444594
Country of Origin
Mexico

Dimensions

Size
24 x 18 x 4 in
Height
24 in
Width
18 in
Depth
4 in
Nominal Door Size
20.3 in / 516 mm / 14.25 in / 362 mm
Body Thickness
16 ga / 1.52 mm
Panel Size
21.00 x 15.00 in / 533 x 381 mm
Door Thickness
14 ga / 1.9 mm

Details

Item
Telephone Cabinet,Type 1,24.00x18.00x4
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 16 ga, Door: 14 ga
Color
Gray
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Flush
Weight
98 lb
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,24.00x18.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.