
Telephone Cabinet, Type 1, 24.00x18.00x4.00, Gray, Steel
Mfr # ATC24184S
Zoro # G6804964
product price:Â $528.65
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
24 in
Gauge
Body: 16 ga, Door: 14 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATC24184S
Zoro #
G6804964
UPC #
783510427993
Country of Origin
Mexico
Dimensions
Height
24 in
Width
18 in
Size
24 x 18 x 4 in
Depth
4 in
Panel Size
21.00 x 15.00 in / 533 x 381 mm
Body Thickness
16 ga / 1.52 mm
Door Thickness
14 ga / 1.9 mm
Nominal Door Size
20.3 in / 516 mm / 14.25 in / 362 mm
Details
Item
Telephone Cabinet,Type 1,24.00x18.00x4
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 14 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
30.94 lb
Protection Rating
NEMA Type 1; IP30
Description
Telephone Cabinet,Type 1,24.00x18.00x4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.