
Telephone Cabinet, Type 1, 36.00x24.00x4.00, Gray, Steel
Mfr # ATC36244S
Zoro # G6805086
product price:Â $836.14
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
36 in
NEMA Enclosure Type
1
Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATC36244S
Zoro #
G6805086
UPC #
783510428495
Country of Origin
Mexico
Dimensions
Height
36 in
Width
24 in
Size
36 x 24 x 4 in
Depth
4 in
Panel Size
33.00 x 21.00 in / 838 x 533 mm
Body Thickness
14 ga / 1.9 mm
Nominal Door Size
31.3 in / 795 mm / 19.14 in / 486 mm
Door Thickness
12 ga / 2.66 mm
Details
Item
Telephone Cabinet,Type 1,36.00x24.00x4
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Gray
Application
Indoor
Gauge
Body: 14 ga, Door: 12 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
63 lb
Protection Rating
NEMA Type 1; IP30
Description
Telephone Cabinet,Type 1,36.00x24.00x4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.