Telephone Cabinet, Type 1, 36.00x30.00x8.00, Gray, Steel

  • Mfr # ATC36308F

  • Zoro # G6806303


product price: $968.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Height
36 in
Depth
8 in
Gauge
Body: 12 ga, Door: 12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC36308F
Zoro #
G6806303
UPC #
783510446499
Country of Origin
Mexico

Dimensions

Height
36 in
Depth
8 in
Size
36 x 30 x 8 in
Width
30 in
Nominal Door Size
31.3 in / 795 mm / 25.14 in / 639 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Telephone Cabinet,Type 1,36.00x30.00x8
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 12 ga, Door: 12 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Flush
Weight
114 lb
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,36.00x30.00x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.