
Telephone Cabinet, Type 1, 36.00x30.00x8.00, Gray, Steel
Mfr # ATC36308S
Zoro # G6805165
product price: $968.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Width
30 in
Size
36 x 30 x 8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATC36308S
Zoro #
G6805165
UPC #
783510429898
Country of Origin
Mexico
Dimensions
Width
30 in
Size
36 x 30 x 8 in
Height
36 in
Depth
8 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm
Nominal Door Size
31.3 in / 795 mm / 25.14 in / 639 mm
Details
Item
Telephone Cabinet,Type 1,36.00x30.00x8
Material
Mild Steel
Finish
Galvanized
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Gauge
Body: 12 ga, Door: 12 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
107.20 lb
Protection Rating
NEMA Type 1; IP30
Description
Telephone Cabinet,Type 1,36.00x30.00x8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.