Telephone Cabinet, Type 1, 36.00x36.00x4.00, Gray, Steel

  • Mfr # ATC36364S

  • Zoro # G6805077


product price: $1,003.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Size
36 x 36 x 4 in
Gauge
Body: 12 ga, Door: 12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATC36364S
Zoro #
G6805077
UPC #
783510428693
Country of Origin
Mexico

Dimensions

Size
36 x 36 x 4 in
Depth
4 in
Width
36 in
Height
36 in
Body Thickness
12 ga / 2.66 mm
Panel Size
33.00 x 33.00 in / 838 x 838 mm
Door Thickness
12 ga / 2.66 mm
Nominal Door Size
31.3 in / 795 mm / 31.14 in / 791 mm

Details

Item
Telephone Cabinet,Type 1,36.00x36.00x4
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 12 ga, Door: 12 ga
Color
Gray
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting Style
Surface
Weight
102 lb
Protection Rating
NEMA Type 1; IP30

Description

Telephone Cabinet,Type 1,36.00x36.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.