Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescope Fitting, 10.00x10.00, Gray, Steel

  • Mfr # F1010GA

  • Zoro # G6806608


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Height
10 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010GA
Zoro #
G6806608
UPC #
783510464004
Country of Origin
Mexico

Dimensions

Height
10 in
Width
2-1/2 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Telescope Fitting,10.00x10.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Application
Indoor
Type
Telescope Fitting
Weight
17.90 lb
Protection Rating
NEMA Type 1; IP30

Description

Telescope Fitting,10.00x10.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.