
Telescope Fitting, 2.50x2.50, Gray, Steel
Mfr # F22GA
Zoro # G6809277
product price: $112.52
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
2-1/2 in x 2-1/2 in
NEMA Enclosure Type
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22GA
Zoro #
G6809277
UPC #
783510525408
Country of Origin
Mexico
Dimensions
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Telescope Fitting,2.50x2.50,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Application
Indoor
Type
Telescope Fitting
Weight
4.44 lb
Protection Rating
NEMA Type 1; IP30
Description
Telescope Fitting,2.50x2.50,Gray,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.