Zoro Homepage

Telescope Fitting, 8.00x8.00, Gray, Stee

  • Mfr # F88WA

  • Zoro # G5828166


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Width
8 in
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88WA
Zoro #
G5828166
UPC #
783510147303
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Telescope Fitting,8.00x8.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Telescope Fitting
Weight
14.30 lb
Protection Rating
NEMA Type 12; IP54

Description

Telescope Fitting,8.00x8.00,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.