Zoro Homepage

Telescope Fitting, Lay-In, 12.00x6.00, G

  • Mfr # F126LA

  • Zoro # G5848807


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LA
Zoro #
G5848807
UPC #
783510189600
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Telescope Fitting,Lay-In,12.00x6.00,G
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Type
Telescope Fitting
Weight
12.20 lb
Sealing Plate Type
Special
Sealing Plate Quantity
1
Protection Rating
NEMA Type 1; IP54

Description

Telescope Fitting,Lay-In,12.00x6.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.