
Telescope Fitting, Lay-In, 6.00x6.00, Gr
Mfr # F66LA
Zoro # G5848859
product price: $277.42
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66LA
Zoro #
G5848859
UPC #
783510189501
Country of Origin
Mexico
Dimensions
Height
6 in
Size
6 in x 6 in
Width
6 in
Thickness
14 ga / 1.9 mm
Details
Item
Telescope Fitting,Lay-In,6.00x6.00,Gr
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Type
Telescope Fitting
Weight
8.10 lb
Sealing Plate Type
Special
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Description
Telescope Fitting,Lay-In,6.00x6.00,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.