Zoro Homepage

Telescopic Straight Section, SS Type 304

  • Mfr # CT22TSS

  • Zoro # G5845334


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Width
2 in
Size
2 in x 2 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22TSS
Zoro #
G5845334
UPC #
783510178246
Country of Origin
United States

Dimensions

Width
2 in
Size
2 in x 2 in
Height
2 in
Thickness
18 ga / 1.27 mm

Details

Item
Telescopic Straight Section,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Color
Unpainted
Gauge
18 ga
NEMA Enclosure Type
1
Type
Telescope Fitting
Series
CleanTray
Weight
4.60 lb
Protection Rating
NEMA Type 1

Description

Telescopic Straight Section,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.