
Telescopic Straight Section, SS Type 304
Mfr # CT66TSS
Zoro # G5845648
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Height
6 in
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT66TSS
Zoro #
G5845648
UPC #
783510178284
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm
Details
Item
Telescopic Straight Section,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Type
Telescope Fitting
Series
CleanTray
Weight
12.32 lb
Protection Rating
NEMA Type 1
Description
Telescopic Straight Section,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.