Zoro Homepage

Terminal Block Bracket Assemblies, for Ju

  • Mfr # A14JTMA

  • Zoro # G5858677


product price: $45.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 14 in
Sub-Category
Electrical Accessories
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14JTMA
Zoro #
G5858677
UPC #
783510564209
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Brackets
14 in

Details

Item
Terminal Block Bracket Assemblies,for Ju
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 14 in
Sub-Category
Electrical Accessories
Gauge
18 ga
Color
White
Weight
0.80 lb

Description

Terminal Block Bracket Assemblies,for Ju

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.