
Terminal Block Bracket Assemblies for Junction Boxes, fits 10.00, Whit
Mfr # A10JTMA
Zoro # G6810458
product price: $45.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 10 in
Sub-Category
Electrical Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10JTMA
Zoro #
G6810458
UPC #
783510564001
Country of Origin
United States
Dimensions
Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Brackets
10 in
Details
Item
Terminal Block Bracket Assemblies,for Ju
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 10 in
Sub-Category
Electrical Accessories
Color
White
Gauge
18 ga
Weight
0.60 lb
Description
Terminal Block Bracket Assemblies,for Ju
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.