Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Bracket Assemblies for Junction Boxes, fits 12.00, Whit

  • Mfr # A12JTMA

  • Zoro # G6810546


product price: $41.79
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12JTMA
Zoro #
G6810546
UPC #
783510564100
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Brackets
12 in

Details

Item
Terminal Block Bracket Assemblies,for Ju
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Gauge
18 ga
Color
White
Weight
0.70 lb

Description

Terminal Block Bracket Assemblies,for Ju

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.