Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block Strips, for Junction Boxes

  • Mfr # A14JBNS

  • Zoro # G5858519


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 14 in
Sub-Category
Electrical Accessories
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14JBNS
Zoro #
G5858519
UPC #
783510571207
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Strips
14 in

Details

Item
Terminal Block Strips,for Junction Boxes
Material
Mild Steel
Finish
Plated
For Use With
Fits 14 in
Sub-Category
Electrical Accessories
Gauge
18 ga
Color
Unpainted
Weight
0.90 lb
Terminal Blocks Per Strip
20
Useable Space
10.62 in / 270 mm

Description

Terminal Block Strips,for Junction Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.