
Terminal Block Strips for Junction Boxes, fits 10.00
Mfr # A10JBNS
Zoro # G6810765
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits 10 in
Sub-Category
Electrical Accessories
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10JBNS
Zoro #
G6810765
UPC #
783510571009
Country of Origin
United States
Dimensions
Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Strips
10 in
Details
Item
Terminal Block Strips,for Junction Boxes
Material
Mild Steel
Finish
Plated
For Use With
Fits 10 in
Sub-Category
Electrical Accessories
Color
Unpainted
Gauge
18 ga
Weight
0.60 lb
Terminal Blocks Per Strip
12
Useable Space
6.62 in / 168 mm
Description
Terminal Block Strips,for Junction Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.