Zoro Homepage

Terminal Block Strips for Junction Boxes, fits 16.00

  • Mfr # A16JBNS

  • Zoro # G6810729


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits 16 in
Sub-Category
Electrical Accessories
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16JBNS
Zoro #
G6810729
UPC #
783510571306
Country of Origin
United States

Dimensions

Thickness
18 ga / 1.21 mm
Enclosure Dimension, Parallel to Strips
16 in

Details

Item
Terminal Block Strips,for Junction Boxes
Material
Mild Steel
Finish
Plated
For Use With
Fits 16 in
Sub-Category
Electrical Accessories
Color
Unpainted
Gauge
18 ga
Weight
1 lb
Terminal Blocks Per Strip
24
Useable Space
12.62 in / 321 mm

Description

Terminal Block Strips,for Junction Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.