Zoro Homepage

Terminal Box Straps, for Junction Boxes,

  • Mfr # A8JS

  • Zoro # G5858449


product price: $18.19
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 8 in
Sub-Category
Electrical Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8JS
Zoro #
G5858449
UPC #
783510547004
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Enclosure Dimension, Parallel to Straps
8 in

Details

Item
Terminal Box Straps,for Junction Boxes,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 8 in
Sub-Category
Electrical Accessories
Gauge
12 ga
Color
White
Weight
0.26 lb
Useable Space
4.62 in / 117 mm

Description

Terminal Box Straps,for Junction Boxes,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.