
Terminal Box Straps for Junction Boxes, fits 12.00, White, Steel
Mfr # A12JS
Zoro # G6809855
product price: $22.89
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12JS
Zoro #
G6809855
UPC #
783510547202
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Enclosure Dimension, Parallel to Straps
12 in
Details
Item
Terminal Box Straps,for Junction Boxes,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 12 in
Sub-Category
Electrical Accessories
Color
White
Gauge
12 ga
Weight
0.46 lb
Useable Space
8.62 in / 219 mm
Description
Terminal Box Straps,for Junction Boxes,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.