Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Box, Type 3r, 18.00x8.00x4.50

  • Mfr # TB3R101

  • Zoro # G5826459


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Width
10-3/4 in
Size
18 x 8 x 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3R101
Zoro #
G5826459
UPC #
783510144432
Country of Origin
Mexico

Dimensions

Width
10-3/4 in
Size
18 x 8 x 4-1/2 in
Depth
4-1/2 in
Height
18 in
Thickness
16 ga / 1.52 mm

Details

Item
Terminal Box,Type 3r,18.00x8.00x4.50
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
16 ga
Voltage
120/240V AC
Weight
15.40 lb
Standards
UL 1773 Listed; Type 3R; File No. E256098; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Bar Quantity
3
Protection Rating
NEMA Type 3R; IP32
Phase
1Ø Ph
Amps
100 A
Voltage AC
120/240 V
Wire Range
(6) #14-2/0 kcmil

Description

Terminal Box,Type 3r,18.00x8.00x4.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.