Zoro Homepage

Terminal Strap Support Kit, 1.50 in, White, Steel

  • Mfr # ATZ

  • Zoro # G6822166


product price: $38.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Electrical Accessories
Size
1-1/2 in
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATZ
Zoro #
G6822166
UPC #
783510251109
Country of Origin
United States

Dimensions

Size
1-1/2 in
Thickness
11 ga / 3.04 mm

Details

Item
Terminal Strap Support Kit,1.50 in,Whi
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Electrical Accessories
Gauge
11 ga
Color
White
Weight
0.20 lb

Description

Terminal Strap Support Kit,1.50 in,Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.