Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Straps for Type 4, 12 and 13 En

  • Mfr # A60T

  • Zoro # G5864234


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 in
Sub-Category
Electrical Accessories
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60T
Zoro #
G5864234
UPC #
783510251901
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Enclosure Dimension, Parallel to Straps
60 in

Details

Item
Terminal Straps for Type 4,12 and 13 En
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 in
Sub-Category
Electrical Accessories
NEMA Enclosure Type
12
Application
Indoor
Color
White
Features
Dust-Resistant
Gauge
14 ga
Weight
2.60 lb
Useable Space
55.75 in / 1416 mm

Description

Terminal Straps for Type 4,12 and 13 En

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.