Zoro Homepage

Terminal Straps for Type 4, 12 and 13 Enclosures, fits 42.00, White, S

  • Mfr # A42T

  • Zoro # G6822209


product price: $69.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 42 in
Sub-Category
Electrical Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42T
Zoro #
G6822209
UPC #
783510251703
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Enclosure Dimension, Parallel to Straps
42 in

Details

Item
Terminal Straps for Type 4,12 and 13 En
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 42 in
Sub-Category
Electrical Accessories
Gauge
14 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
White
Application
Indoor
Weight
1.60 lb
Useable Space
37.75 in / 959 mm

Description

Terminal Straps for Type 4,12 and 13 En

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.