
Tfp Emc Upgrade Kit, Fits 10"
Mfr # T10EMC
Zoro # G5816336
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 10 in Pkg, For Use With Mfr. Model Number TFP101/TFP102, TEP10
Depth
0.61 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T10EMC
Zoro #
G5816336
UPC #
783510127916
Country of Origin
United States
Dimensions
Depth
0.61 in
Width
13.05 in
Size
11.86 in x 13.05 in x 0.61 in
Height
11.86 in
Thickness
20 ga / 1 mm
Details
Item
Tfp Emc Upgrade Kit,Fits 10"
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 10 in Pkg, For Use With Mfr. Model Number TFP101/TFP102, TEP10
Color
Unpainted
Gauge
20 ga
Weight
1.60 lb
Fits Cooling Fan Package
TFP101/TFP102
Fits Exhaust Grille
TEP10
Description
Tfp Emc Upgrade Kit,Fits 10 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.