Zoro Homepage

Tfp Emc Upgrade Kit, Fits 4"

  • Mfr # T4EMC

  • Zoro # G5816327


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 4 in Pkg, For Use With Mfr. Model Number TFP41/TFP42, TEP4
Height
6.34 in
Depth
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4EMC
Zoro #
G5816327
UPC #
783510127879
Country of Origin
United States

Dimensions

Height
6.34 in
Depth
0.61 in
Width
7.43 in
Size
6.34 in x 7.43 in x 0.61 in
Thickness
20 ga / 1 mm

Details

Item
Tfp Emc Upgrade Kit,Fits 4"
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 4 in Pkg, For Use With Mfr. Model Number TFP41/TFP42, TEP4
Gauge
20 ga
Color
Unpainted
Weight
0.60 lb
Fits Cooling Fan Package
TFP41/TFP42
Fits Exhaust Grille
TEP4

Description

Tfp Emc Upgrade Kit,Fits 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.