Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tfp Emc Upgrade Kit, Fits 6"

  • Mfr # T6EMC

  • Zoro # G5816318


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 6 in Pkg, For Use With Mfr. Model Number TFP61/TFP62, TEP6
Width
8.93 in
Depth
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6EMC
Zoro #
G5816318
UPC #
783510127886
Country of Origin
United States

Dimensions

Width
8.93 in
Depth
0.61 in
Height
7.85 in
Size
7.85 in x 8.93 in x 0.61 in
Thickness
20 ga / 1 mm

Details

Item
Tfp Emc Upgrade Kit,Fits 6"
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 6 in Pkg, For Use With Mfr. Model Number TFP61/TFP62, TEP6
Gauge
20 ga
Color
Unpainted
Weight
0.80 lb
Fits Cooling Fan Package
TFP61/TFP62
Fits Exhaust Grille
TEP6

Description

Tfp Emc Upgrade Kit,Fits 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.