Zoro Homepage

Tfp Exhaust Grilles, Fits 10"

  • Mfr # TEP10UL12

  • Zoro # G5816835


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
For Use With
Fits 10 in Pkg
Color
Light Gray
Height
11.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEP10UL12
Zoro #
G5816835
UPC #
783510127817
Country of Origin
United States

Dimensions

Height
11.77 in
Width
12.94 in
Size
11.77 in x 12.94 in x 1.32 in
Depth
1.32 in

Details

Item
Tfp Exhaust Grilles,Fits 10"
Material
Composite
Finish
Smooth Matte
For Use With
Fits 10 in Pkg
Color
Light Gray
Weight
1.30 lb

Description

Tfp Exhaust Grilles,Fits 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.