Zoro Homepage

Tfp Exhaust Grilles, Fits 4"

  • Mfr # TEP4UL12

  • Zoro # G5816844


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
For Use With
Fits 4 in Pkg
Width
7.33 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEP4UL12
Zoro #
G5816844
UPC #
783510127770
Country of Origin
United States

Dimensions

Width
7.33 in
Depth
1.38 in
Height
6-1/4 in
Size
6-1/4 in x 7.33 in x 1.38 in

Details

Item
Tfp Exhaust Grilles,Fits 4"
Material
Composite
Finish
Smooth Matte
For Use With
Fits 4 in Pkg
Color
Light Gray
Weight
0.50 lb

Description

Tfp Exhaust Grilles,Fits 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.