Zoro Homepage

Tfp Exhaust Grilles, Fits 6", SS

  • Mfr # TEP6SS

  • Zoro # G5814997


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 6 in Pkg
Size
7.77 in x 8.83 in x 1-1/4 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEP6SS
Zoro #
G5814997
UPC #
783510112318
Country of Origin
United States

Dimensions

Size
7.77 in x 8.83 in x 1-1/4 in
Width
8.83 in
Depth
1-1/4 in
Height
7.77 in

Details

Item
Tfp Exhaust Grilles,Fits 6",SS
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 6 in Pkg
Color
Unpainted
Weight
0.90 lb

Description

Tfp Exhaust Grilles,Fits 6 In.,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.