Zoro Homepage

Tfp Exhaust Grilles, Fits 6"

  • Mfr # TEP6UL12

  • Zoro # G5816878


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
For Use With
Fits 6 in Pkg
Width
8.83 in
Size
7.77 in x 8.83 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEP6UL12
Zoro #
G5816878
UPC #
783510127787
Country of Origin
United States

Dimensions

Width
8.83 in
Size
7.77 in x 8.83 in x 1-1/4 in
Height
7.77 in
Depth
1-1/4 in

Details

Item
Tfp Exhaust Grilles,Fits 6"
Material
Composite
Finish
Smooth Matte
For Use With
Fits 6 in Pkg
Color
Light Gray
Weight
0.66 lb

Description

Tfp Exhaust Grilles,Fits 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.