Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tfp Optional Grilles and Replacement Fil

  • Mfr # TG10SS

  • Zoro # G5816363


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Fan and Exhaust Grill Size 11.81 x 12.92 x 3/4 in
Color
Unpainted
Weight
1.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG10SS
Zoro #
G5816363
UPC #
783510127923
Country of Origin
United States

Dimensions

Fits Fan and Exhaust Grill Size
11.81 x 12.92 x .75 in

Details

Item
Tfp Optional Grilles and Replacement Fil
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Fan and Exhaust Grill Size 11.81 x 12.92 x 3/4 in
Color
Unpainted
Weight
1.40 lb

Description

Tfp Optional Grilles and Replacement Fil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.