Zoro Homepage

Tfp Optional Grilles and Replacement Fil

  • Mfr # TG6SS

  • Zoro # G5816223


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Fan and Exhaust Grill Size 7.80 x 8.81 x 3/4 in
Color
Unpainted
Weight
0.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG6SS
Zoro #
G5816223
UPC #
783510127831
Country of Origin
United States

Dimensions

Fits Fan and Exhaust Grill Size
7.80 x 8.81 x .75 in

Details

Item
Tfp Optional Grilles and Replacement Fil
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Fan and Exhaust Grill Size 7.80 x 8.81 x 3/4 in
Color
Unpainted
Weight
0.50 lb

Description

Tfp Optional Grilles and Replacement Fil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.