
TFP Side-Mount Filter Fans, 115v 50/60Hz
Mfr # TFP101
Zoro # G6804176
product price: $807.99
/ea
Free Shipping & Returns
Key Features
Material
Composite
Finish
Smooth Matte
Width
12.99 in
Depth
5.7 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFP101
Zoro #
G6804176
UPC #
783510413897
Country of Origin
United States
Dimensions
Width
12.99 in
Depth
5.7 in
Height
11.81 in
Size
12 x 13 x 5 in
Details
Item
TFP Side-Mount Filter Fans,115v 50/60Hz
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Voltage
100 to 120V AC
Weight
7.90 lb
Voltage AC
100 V
Nominal Voltage
115 V
Operating Temperature
167 °F max / 75 °C max
Max Current
0.7 A
Airflow
215 ft³/min / 365 m³/h
Description
TFP Side-Mount Filter Fans,115v 50/60Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.