Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFP Side-Mount Filter Fans, 115v 50/60Hz

  • Mfr # TFP41

  • Zoro # G6804115


product price: $290.03
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Height
6.29 in
Color
Light Gray
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP41
Zoro #
G6804115
UPC #
783510413491
Country of Origin
United States

Dimensions

Height
6.29 in
Depth
3 in
Width
7.37 in
Size
6 x 7 x 3 in

Details

Item
TFP Side-Mount Filter Fans,115v 50/60Hz
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Voltage
100 to 120V AC
Weight
2 lb
Airflow
55 ft³/min / 93 m³/h
Voltage AC
100 V
Max Current
0.21 A
Nominal Voltage
115 V
Operating Temperature
158 °F max / 70 °C max

Description

TFP Side-Mount Filter Fans,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.