Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tfp Side-Mount Filter Fans, 230v 50/60Hz

  • Mfr # TFP102SS

  • Zoro # G5814778


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Height
11.81 in
Depth
5.7 in
Size
12 x 13 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP102SS
Zoro #
G5814778
UPC #
783510112349
Country of Origin
United States

Dimensions

Height
11.81 in
Depth
5.7 in
Size
12 x 13 x 5 in
Width
12.99 in

Details

Item
Tfp Side-Mount Filter Fans,230v 50/60Hz
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Voltage
200 to 250V AC
Weight
8.30 lb
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Max Current
0.35 A
Nominal Voltage
230 V
Airflow
215 ft³/min / 365 m³/h
Operating Temperature
167 °F max / 75 °C max
Voltage AC
200 V

Description

Tfp Side-Mount Filter Fans,230v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.