Zoro Homepage

TFP Side-Mount Filter Fans, 230v 50/60Hz

  • Mfr # TFP42UL12

  • Zoro # G5856367


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Size
6 x 7 x 3 in
Depth
3 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP42UL12
Zoro #
G5856367
UPC #
783510426590
Country of Origin
United States

Dimensions

Size
6 x 7 x 3 in
Depth
3 in
Width
7.37 in
Height
6.29 in

Details

Item
TFP Side-Mount Filter Fans,230v 50/60Hz
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Voltage
200 to 250V AC
Weight
2 lb
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Max Current
0.11 A
Airflow
25 ft³/min / 42 m³/h
Operating Temperature
158 °F max / 70 °C max
Voltage AC
200 V
Nominal Voltage
230 V

Description

TFP Side-Mount Filter Fans,230v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.