Zoro Homepage

Tfp Side-Mount Filter Fans, 24Vdc

  • Mfr # TFP624

  • Zoro # G5844528


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Smooth Matte
Size
8 x 9 x 4 in
Height
7.8 in
Depth
4.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP624
Zoro #
G5844528
UPC #
783510173883
Country of Origin
United States

Dimensions

Size
8 x 9 x 4 in
Height
7.8 in
Depth
4.14 in
Width
8.87 in

Details

Item
Tfp Side-Mount Filter Fans,24Vdc
Material
Composite
Finish
Smooth Matte
Color
Light Gray
Standards
UL 508A Component Recognized; File No. E61997; TFP# Models: Type 1; TFP# UL 12 Models: Type 12; CSA certified (fan only); CE
Voltage
24V DC
Weight
2.80 lb
Voltage DC
24 V
Operating Temperature
158 °F max / 70 °C max
Max Current
0.88 A
Nominal Voltage
24 V
Airflow
140 ft³/min / 238 m³/h

Description

Tfp Side-Mount Filter Fans,24Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.