Zoro Homepage

Thermoelectric Condensate Manager, 1.79x

  • Mfr # TEC60WCMNM

  • Zoro # G5864347


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Height
3/4 in
Depth
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC60WCMNM
Zoro #
G5864347
UPC #
783510256388
Country of Origin
United States

Dimensions

Height
3/4 in
Depth
2-1/2 in
Size
3/4 x 5-1/2 x 2-1/2 in
Width
5-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Thermoelectric Condensate Manager,1.79x
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Weight
1.40 lb
Standards
Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed

Description

Thermoelectric Condensate Manager,1.79x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.