
Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel
Mfr # TEC60WCMSS4
Zoro # G6822857
product price:Â $223.10
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
3/4 x 5-1/2 x 2-1/2 in
Depth
2-1/2 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEC60WCMSS4
Zoro #
G6822857
UPC #
783510256371
Country of Origin
United States
Dimensions
Size
3/4 x 5-1/2 x 2-1/2 in
Depth
2-1/2 in
Height
3/4 in
Width
5-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Thermoelectric Condensate Manager,1.79x
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Standards
Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed
Weight
2.50 lb
Description
Thermoelectric Condensate Manager,1.79x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.