Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoelectric Condensate Manager, 3.25x

  • Mfr # TEC200WCMNM

  • Zoro # G5864277


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
3/4 x 7.44 x 2-1/2 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC200WCMNM
Zoro #
G5864277
UPC #
783510256449
Country of Origin
United States

Dimensions

Size
3/4 x 7.44 x 2-1/2 in
Height
3/4 in
Depth
2-1/2 in
Width
7.44 in
Thickness
16 ga / 1.52 mm

Details

Item
Thermoelectric Condensate Manager,3.25x
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Weight
1.50 lb
Standards
Maintains UL/cUL Type 3R, 12, 4 and 4X rating when properly installed

Description

Thermoelectric Condensate Manager,3.25x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.