
Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum
Mfr # TE162048020
Zoro # G6781006
product price: $2,316.36
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
Size
15-3/4 x 7.09 x 7-1/4 in
Width
7.09 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TE162048020
Zoro #
G6781006
UPC #
783510210649
Country of Origin
United States
Dimensions
Size
15-3/4 x 7.09 x 7-1/4 in
Width
7.09 in
Height
15-3/4 in
Depth
7-1/4 in
Thickness
16 ga / 1.52 mm
Details
Item
Thermoelectric Coolers Indoor/outdoor,1
Material
Aluminum
Finish
Anodized
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
12
Voltage
48V DC
Standards
UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65
Weight
18.30 lb
Max Current
7.6 A
Voltage DC
40 V
Nominal Capacity Btu/h
567 Btu/h
Protection Rating
NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65
Nominal Capacity Watts
166 W
Nominal Voltage
48 V
Operating Temperature
-40 to 131 °F / -40 to 55 °C
Description
Thermoelectric Coolers Indoor/outdoor,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.