Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel

  • Mfr # TE162048010

  • Zoro # G6781076


product price:  $2,597.66
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Height
15.93 in
Depth
7.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE162048010
Zoro #
G6781076
UPC #
783510210731
Country of Origin
United States

Dimensions

Height
15.93 in
Depth
7.27 in
Size
15.93 x 7.35 x 7.27 in
Width
7.35 in
Thickness
16 ga / 1.52 mm

Details

Item
Thermoelectric Coolers Indoor/outdoor,1
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Gauge
16 ga
Voltage
48V DC
Standards
UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65
Weight
22 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; NEMA Type 4; IP65
Operating Temperature
-40 to 131 °F / -40 to 55 °C
Nominal Capacity Watts
166 W
Max Current
7.6 A
Nominal Capacity Btu/h
567 Btu/h
Nominal Voltage
48 V
Voltage DC
40 V

Description

Thermoelectric Coolers Indoor/outdoor,1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.