Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum

  • Mfr # TE090624020

  • Zoro # G6780988


product price:  $1,702.35
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Gauge
16 ga
Height
9.06 in
Width
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE090624020
Zoro #
G6780988
UPC #
783510210656
Country of Origin
United States

Dimensions

Height
9.06 in
Width
4.84 in
Depth
6.91 in
Size
9.06 x 4.84 x 6.91 in
Thickness
16 ga / 1.52 mm

Details

Item
Thermoelectric Coolers Indoor/outdoor,9
Material
Aluminum
Finish
Anodized
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
12
Voltage
24V DC
Standards
UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65
Weight
8.10 lb
Voltage DC
18 V
Protection Rating
NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65
Max Current
4.4 A
Operating Temperature
-40 to 131 °F / -40 to 55 °C
Nominal Capacity Btu/h
178 Btu/h
Nominal Voltage
24 V
Nominal Capacity Watts
52 W

Description

Thermoelectric Coolers Indoor/outdoor,9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.