
Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Stainless Steel
Mfr # TE090624011
Zoro # G6781119
product price: $2,328.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
Size
9.29 x 5.02 x 6.94 in
NEMA Enclosure Type
12
Color
Unpainted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TE090624011
Zoro #
G6781119
UPC #
783510210762
Country of Origin
United States
Dimensions
Size
9.29 x 5.02 x 6.94 in
Height
9.29 in
Depth
6.94 in
Width
5.02 in
Thickness
16 ga / 1.52 mm
Details
Item
Thermoelectric Coolers Indoor/outdoor,9
Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Color
Unpainted
Gauge
16 ga
Voltage
24V DC
Standards
UR, cUR Recognized; Type 12, 3R, 4, 4X; File No. SA6453; CE; IP 65
Weight
10 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; NEMA Type 4; NEMA Type 4X; IP65
Voltage DC
18 V
Nominal Capacity Watts
52 W
Operating Temperature
-40 to 131 °F / -40 to 55 °C
Nominal Capacity Btu/h
178 Btu/h
Max Current
4.4 A
Nominal Voltage
24 V
Description
Thermoelectric Coolers Indoor/outdoor,9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.