Zoro Homepage

Thermoelectric Temperature Controller, 10.00x8.25x6.13

  • Mfr # TEC24VCNTLRN

  • Zoro # G6826944


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size
3.19 in x 6-1/2 in x 0.05 in
Height
3.19 in
Width
6-1/2 in
Depth
0.05 in
Standards
UL Recognized; File No. E351017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC24VCNTLRN
Zoro #
G6826944
UPC #
783510276362
Country of Origin
United States

Dimensions

Size
3.19 in x 6-1/2 in x 0.05 in
Height
3.19 in
Width
6-1/2 in
Depth
0.05 in

Details

Item
Thermoelectric Temperature Controller,1
Standards
UL Recognized; File No. E351017
Weight
1.70 lb

Description

Thermoelectric Temperature Controller,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.